The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
If necessary, we equip the hose reel to the customer's needs.
Our wide range of hoses and fittings allows empty hose reels to be equipped for almost any application.
Empty coils are ex-approved in accordance with ATEX 94/9 II 3 GD c X
Joint materials for steel and AISI 304 coils:
- Pressure class 20bar: brass joint, with Viton seals
- Pressure class 150bar: AISI 304 joint with Viton seals, heat resistance + 130C
- Pressure class 200bar: AISI 304 joint with Viton seals, heat resistance + 130C
5971 352 101
- Hose reel 290
- Compact coil for eg service cars, service cabinets
Different materials and pressure classes on request.
Hand-operated and motorized (pneumatic and hydraulic) hose reels on request.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!