Welcome to Würth Finland For trade customers only
Hose reel, painted steel, empty

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hose reel, painted steel, empty

See product details

Available in 6 version
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
If necessary, we equip the hose reel to the customer's needs.


Our wide range of hoses and fittings allows empty hose reels to be equipped for almost any application.


Empty coils are ex-approved in accordance with ATEX 94/9 II 3 GD c X


Joint materials for steel and AISI 304 coils:


  • Pressure class 20bar: brass joint, with Viton seals

  • Pressure class 150bar: AISI 304 joint with Viton seals, heat resistance + 130C

  • Pressure class 200bar: AISI 304 joint with Viton seals, heat resistance + 130C

Notice

5971 352 101


  • Hose reel 290

  • Compact coil for eg service cars, service cabinets


Different materials and pressure classes on request.


Hand-operated and motorized (pneumatic and hydraulic) hose reels on request.