Welcome to Würth Finland For trade customers only
Hose reel, painted steel, with hose

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hose reel, painted steel, with hose

See product details

Available in 9 version
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
5971 352 103


  • Spring-return coil with high-quality, flexible and antistatic EPDM pressure hose.

  • Suitable e.g. for compressed air, water, detergents, coolants, windscreen washer fluids.

  • Working pressure 15 bar


5971 352 104


  • Coil with steel fabric hose for oils, compressed air and water.

  • The strong structure of the hose is very resistant to external wear and eg overrun.

  • Working pressure 150 bar


5971 352 110 - 5971 352 111


  • Coil with oxygen / acetylene hose.

  • Double welding hose EN3821-approved

  • Working pressure 20 bar



5971 352 112 - 5971 352 114


  • Hose reel for greases, oils and lubricants.

  • Working pressure 400 bar


5971 352 115 - 5971 352 116


  • Pressure washer hose reel for cold or hot water.

  • Working pressure 200 bar