The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
5971 352 103
- Spring-return coil with high-quality, flexible and antistatic EPDM pressure hose.
- Suitable e.g. for compressed air, water, detergents, coolants, windscreen washer fluids.
- Working pressure 15 bar
5971 352 104
- Coil with steel fabric hose for oils, compressed air and water.
- The strong structure of the hose is very resistant to external wear and eg overrun.
- Working pressure 150 bar
5971 352 110 - 5971 352 111
- Coil with oxygen / acetylene hose.
- Double welding hose EN3821-approved
- Working pressure 20 bar
5971 352 112 - 5971 352 114
- Hose reel for greases, oils and lubricants.
- Working pressure 400 bar
5971 352 115 - 5971 352 116
- Pressure washer hose reel for cold or hot water.
- Working pressure 200 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!