Welcome to Würth Finland For trade customers only
ALBA STAR II hose cart

For detailed information, other images and documents, please select individual articles from the following table.

ALBA STAR II hose cart

High-quality ALBA hose cart for industry, repair shops, facility maintenance, parks and sports fields.
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
Optimum weight distribution and large wheels make the cart easy to move.



Material: Frame: weather-resistant galvanized steel


Tyres: rubber


Hose connection: 3/4”


Operating pressure: 12 bar


Weight: 13 kg


Hose capacity: 13 mm - 120 m, 16 mm - 100 m, 19 mm - 80 m, 25 mm - 50 m


Country of manufacture: Switzerland

NoticeHose is sold separately.