For detailed information, other images and documents, please select individual articles from the following table.
ALBA STAR II hose cart
High-quality ALBA hose cart for industry, repair shops, facility maintenance, parks and sports fields.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Optimum weight distribution and large wheels make the cart easy to move.
Material: Frame: weather-resistant galvanized steel
Tyres: rubber
Hose connection: 3/4”
Operating pressure: 12 bar
Weight: 13 kg
Hose capacity: 13 mm - 120 m, 16 mm - 100 m, 19 mm - 80 m, 25 mm - 50 m
Country of manufacture: Switzerland
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!