For detailed information, other images and documents, please select individual articles from the following table.
Hot air blower HLG 2300-E POWER
Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Frequently used settings can be saved using the LCD display
- The temperature is set in 5°C steps and the air flow is adjusted in 5 stages, thus allowing simple temperature and air flow control
- Long motor service life of up to 1000 hours
- Rugged ceramic heater with low impact sensitivity
- Thanks to the lightweight, ergonomic design, even longer work can be carried out with little fatigue
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Soldering and welding, plastic welding, gluing, removing paints, heating and forming plastic; welding bitumen; strong bead welding, sealing holes with welding additive, removing labels, keder welding, overlapping welding, removing adhesive, lens tinting (cleaning, drying, applying film), heat-shrink tubing, heat-shrink fabric, film wrapping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!