Welcome to Würth Finland For trade customers only
Hot water washer MH 4M-220/1000 FA-W

For detailed information, other images and documents, please select individual articles from the following table.

Hot water washer MH 4M-220/1000 FA-W

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Reliable and easy to use hot water washer for professional use



EcoPower burner system with an efficiency of more than 92%


Flow switch technology keeps hose and washing handle unpressurised when the machine is on standby


Sturdy steel frame


Maintenance-free 6,3kW motor with automatic Start/Stop function


Clear control panel with temperature and detergent controllers and warning lights


Axial pump equipped with ceramic pistons


Adjustable pressure


Fuel level monitoring, flame sensor and exhaust gas temperature monitoring



Delivery content


Ergo 2000 washing handle


10 m high pressure hose


Tornado jet lance


10 m extension hose


Connector set for extension hose


TP nozzle 1/8" 0500 yellow


Universal connector 3/4" female thread

1 Year Warranty


on issues of material and production