Reliable and easy to use hot water washer for professional use
EcoPower burner system with an efficiency of more than 92%
Flow switch technology keeps hose and washing handle unpressurised when the machine is on standby
Sturdy steel frame
Maintenance-free 6,3kW motor with automatic Start/Stop function
Clear control panel with temperature and detergent controllers and warning lights
Axial pump equipped with ceramic pistons
Adjustable pressure
Fuel level monitoring, flame sensor and exhaust gas temperature monitoring
Delivery content
Ergo 2000 washing handle
10 m high pressure hose
Tornado jet lance
10 m extension hose
Connector set for extension hose
TP nozzle 1/8" 0500 yellow
Universal connector 3/4" female thread
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!