Pressure hose for hot water and steam. Well-suited for hot-water hoses
for heating systems in construction sites.
Interior: Black, smooth EPDM
Reinforcement: Tough synthetic textile weave
Exterior: Black, wrapped, weatherproof EPDM
Operating temperature: -40...+120°C for steam (1 bar)
Marking: HOT MULTIHEAT — SATURATED STEAM 120°C 1 BAR S.F 10:1 — HOT WATER 110°C
10 BAR S.F 3:1
Manufacturer: IVG
Notes: The hose is suitable for operating pressure of 10 bar in hot water use and for operating pressure of 1 bar in steam use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!