The measuring device can be used to quickly test the humidity of various building materials and walls, floors etc.
- Fast response time guarantees fast measurements
- Measurement depth 20 to 40 mm
- HOLD function
- MIN/MAX function
- Alarm limit settings
- Low battery voltage indication
- Automatic extinguishing function
Measuring principle is dielectric
Measurement range 0.0 to 100.0
Resolution 0.1
Screen backlight, Auto power off
Batteries 3 x 1.5 V AAA
Measurements 242 x 63 x 30 mm, weight approx. 250 g
Safety CE, EMC, EN 61326-1/-2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!