Welcome to Würth Finland For trade customers only
Humidity meter TR-30 Trifitek

For detailed information, other images and documents, please select individual articles from the following table.

Humidity meter TR-30 Trifitek

See product details

Available in 1 version
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
The operation is based on measuring material capacitance with a high frequency (dielectric).
The measuring device can be used to quickly test the humidity of various building materials and walls, floors etc.
  • Fast response time guarantees fast measurements

  • Measurement depth 20 to 40 mm

  • HOLD function

  • MIN/MAX function

  • Alarm limit settings

  • Low battery voltage indication

  • Automatic extinguishing function

Measuring principle is dielectric
Measurement range 0.0 to 100.0
Resolution 0.1
Screen backlight, Auto power off
Batteries 3 x 1.5 V AAA
Measurements 242 x 63 x 30 mm, weight approx. 250 g
Safety CE, EMC, EN 61326-1/-2