Welcome to Würth Finland For trade customers only
TR-31 structural humidity meter

For detailed information, other images and documents, please select individual articles from the following table.

TR-31 structural humidity meter
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
TECHNICAL SPECIFICATIONS:


  • Measuring method: High frequency dielectric standard measuring

  • Measuring range with wooden materials: 0–80% humidity (H20)

  • Measuring range with construction materials (E1): 0–16% humidity (H20)

  • Measuring range with construction materials (E3): 0–98% relative humidity

  • Accuracy: +/- 1%, resolution: 0.1%

  • Measuring depth: 20–50 mm

  • Sensor material: Chrome-plated steel


OTHER INFORMATION:


- Measures without damaging the surface, measuring depth 50 mm


- Highly accurate, reliable and fast humidity measuring


- Settings for wood and construction materials (oak, birch, beech, pine, spruce, breeze blocks, plaster, tiling, marble, concrete, etc.)


- Automatic zero correction


- Adjustable alarm limit


- Hold feature, Auto Power Off


- User manual in Finnish


- Memory/mean value feature


- Warranty 2 years


- Compact size, impact-resistant ABS frame



Accessories: Battery (9 V), user manual (in Finnish), storage bag

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.