Welcome to Würth Finland For trade customers only
Digital pressure gauge DG1 0-700 bar 1/4"
Digital pressure gauge DG1 0-700 bar  1/4" - 1
Digital pressure gauge DG1 0-700 bar  1/4" - 2

For detailed information, other images and documents, please select individual articles from the following table.

Digital pressure gauge DG1 0-700 bar 1/4"

Digital hydraulic pressure gauge, for obtaining very accurate measurement results in the pressure range 0 – 700 Bar, DIN 16288 with 1/4” connection thread
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
MCS DG1 0-700Bar digital pressure gauge for precise pressure checking. The meter is equipped with an integrated shock protection. The DG1 meter works with a sampling frequency of 5000 Hz, for very accurate measurements



  • Diameter with impact protection 87mm (without 76mm)

  • Contact thread 1/"DIN 16288

  • Protection IP65

  • Storage temperature range -30 – +80C*

  • Accuracy 0.1% - 0.2%

  • Weight 125gr