For detailed information, other images and documents, please select individual articles from the following table.
Digital pressure gauge DG1 0-700 bar 1/4"
Digital hydraulic pressure gauge, for obtaining very accurate measurement results in the pressure range 0 – 700 Bar, DIN 16288 with 1/4” connection thread
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
MCS DG1 0-700Bar digital pressure gauge for precise pressure checking. The meter is equipped with an integrated shock protection. The DG1 meter works with a sampling frequency of 5000 Hz, for very accurate measurements
- Diameter with impact protection 87mm (without 76mm)
- Contact thread 1/"DIN 16288
- Protection IP65
- Storage temperature range -30 – +80C*
- Accuracy 0.1% - 0.2%
- Weight 125gr
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!