FAG PowerPull SPIDER
- Integral hydraulic cylinder with hand pump
- Filled with high viscosity hydraulic oil R 68
- 2 and 3 arm pullers in a single device
- Low mass, pump handle can be turned through 360°
- Automatic centring on shaft by springloaded centring cone
- Can be used in any position
- For extraction of rolling bearings, gears, sleeves, washers and many other shrink fitted parts
- Large grip width due to optimised arrangement of puller arms
- Very large grip depth with extra long puller arms (accessories)
- Safety grid (SPIDER 40...80) or transparent safety cover included in delivery
- Protection against overload by integral safety pressure control valve
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!