Welcome to Würth Finland For trade customers only
Hydraulic manometer, rear connect BSP thread

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic manometer, rear connect BSP thread

Suitable for measuring the pressure of pneumatic and hydraulic circuits.

See product details

Available in 13 version
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
The physical dimensions of the manometer do not change when the pressure area changes.


Most DN63 manometers have a 1/4” threaded mount


  • Display diameter 63 mm + mounting frame


  • The manometer has glycerine filling.

  • The frame is made of stainless steel.

  • The connector and the inside are made of brass.

  • The so-called glass is made of polycarbonate