Welcome to Würth Finland For trade customers only
Manometer, bottom mounted BSP thread

For detailed information, other images and documents, please select individual articles from the following table.

Manometer, bottom mounted BSP thread

Suitable for measuring the pressure of pneumatic and hydraulic circuits.

See product details

Available in 14 version
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
The physical dimensions of the manometer do not change when the pressure area changes.


Most DN63 manometers have a 1/4” threaded mount


  • Display diameter: 63 mm

  • The manometer has glycerine filling

  • The frame is made of stainless steel

  • The connector and the inside are made of brass

  • The so-called glass is made of polycarbonate