For detailed information, other images and documents, please select individual articles from the following table.
Manometer, bottom mounted BSP thread
Suitable for measuring the pressure of pneumatic and hydraulic circuits.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The physical dimensions of the manometer do not change when the pressure area changes.
Most DN63 manometers have a 1/4” threaded mount
- Display diameter: 63 mm
- The manometer has glycerine filling
- The frame is made of stainless steel
- The connector and the inside are made of brass
- The so-called glass is made of polycarbonate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!