Welcome to Würth Finland For trade customers only
HYDRAULIC FLUID NESTE 22 SUPER

For detailed information, other images and documents, please select individual articles from the following table.

HYDRAULIC FLUID NESTE 22 SUPER

Neste Hydraulic Super 22 is a Super class multiple level hydraulic fluid suitable for demanding outdoor use
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
VG22 Super fluid complies with HVLP (DIN 51524/3) specifications, which makes it suitable for outdoor use


Neste Hydraulic Super 22 is a high quality Super class multiple level hydraulic fluid suitable for demanding outdoor use thanks to its wide temperature range. Neste Hydraulic Super 22 has excellent cold use qualities.



The fluid is primarily meant for winter use due to its good frost resistance


  • Good flow properties in low temperatures and high viscosity index ensure the best possible efficacy even in extremely cold environments

  • The additives have been especially designed to fit demanding environments and provide an extremely efficient protection against wear and tear, oxygenation and corrosion

  • Extremely wide temperature range

  • Pour point -54°C

  • Excellent protection against wear and tear

  • Effectively protects against corrosion


Neste Hydraulic 22 Super applications are for example:


  • Excavators

  • Forklifts

  • Forestry machines

  • Mining machinery

  • Cranes

  • Trash compactors