For detailed information, other images and documents, please select individual articles from the following table.
HYDRAULIC FLUID NESTE 22 SUPER
Neste Hydraulic Super 22 is a Super class multiple level hydraulic fluid suitable for demanding outdoor use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
VG22 Super fluid complies with HVLP (DIN 51524/3) specifications, which makes it suitable for outdoor use
Neste Hydraulic Super 22 is a high quality Super class multiple level hydraulic fluid suitable for demanding outdoor use thanks to its wide temperature range. Neste Hydraulic Super 22 has excellent cold use qualities.
The fluid is primarily meant for winter use due to its good frost resistance
- Good flow properties in low temperatures and high viscosity index ensure the best possible efficacy even in extremely cold environments
- The additives have been especially designed to fit demanding environments and provide an extremely efficient protection against wear and tear, oxygenation and corrosion
- Extremely wide temperature range
- Pour point -54°C
- Excellent protection against wear and tear
- Effectively protects against corrosion
Neste Hydraulic 22 Super applications are for example:
- Excavators
- Forklifts
- Forestry machines
- Mining machinery
- Cranes
- Trash compactors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!