Welcome to Würth Finland For trade customers only
Outdoor use hydraulic oil VG 32

For detailed information, other images and documents, please select individual articles from the following table.

Outdoor use hydraulic oil VG 32

Neste Hydraulic 32 is a high quality hydraulic oil for outdoor use

See product details

Available in 3 version
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
VG32 oil complies with HVLP (DIN 51524/3) specifications, which makes it suitable for outdoor use


  • It is also referred to as outdoor oil


The oil is primarily meant for work machines and agriculture


  • It keeps the system clean very efficiently by reducing the formation of deposits

  • It also ensures good filtration, water separation and quick air separation


Nest Hydraulic 32 has excellent cutting durability


  • Retains its viscosity during the entire oil change interval

  • Wide operating temperature range


A basic oil refined further than a mineral oil and first grade additives ensure excellent protection


  • No foaming

  • Effectively protects against corrosion

  • Protects from oxidation

  • Efficient weathering stop
Notice200 l barrel as mail order
  • DIN 51524 part 3 HVLP

  • Eaton Vickers I-286-S, M-2950-S

  • ISO 11158 HV

  • SS 15 54 34 AV