For detailed information, other images and documents, please select individual articles from the following table.
Outdoor use hydraulic oil VG 32
Neste Hydraulic 32 is a high quality hydraulic oil for outdoor use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
VG32 oil complies with HVLP (DIN 51524/3) specifications, which makes it suitable for outdoor use
- It is also referred to as outdoor oil
The oil is primarily meant for work machines and agriculture
- It keeps the system clean very efficiently by reducing the formation of deposits
- It also ensures good filtration, water separation and quick air separation
Nest Hydraulic 32 has excellent cutting durability
- Retains its viscosity during the entire oil change interval
- Wide operating temperature range
A basic oil refined further than a mineral oil and first grade additives ensure excellent protection
- No foaming
- Effectively protects against corrosion
- Protects from oxidation
- Efficient weathering stop
- DIN 51524 part 3 HVLP
- Eaton Vickers I-286-S, M-2950-S
- ISO 11158 HV
- SS 15 54 34 AV
Neste Hydraulic 32 is suitable for transport and industrial hydraulics.
Typical uses for Nest Hydraulic 32 are excavators, forklifts, forestry, agriculture and land moving machines through out the year.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!