Welcome to Würth Finland For trade customers only
Outdoor use hydraulic oil VG 46

For detailed information, other images and documents, please select individual articles from the following table.

Outdoor use hydraulic oil VG 46

Neste Hydraulic 46 is a high quality hydraulic oil for outdoor use

See product details

Available in 3 version
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
VG46 oil complies with HVLP (DIN 51524/3) specifications, which makes it suitable for outdoor use


  • However, the viscosity of 46 is thicker than that of 32

  • For indoor/outdoor use


The oil is primarily meant for work machines and agriculture


  • It keeps the system clean very efficiently by reducing the formation of deposits

  • It also ensures good filtration, water separation and quick air separation


Nest Hydraulic 46 has excellent cutting durability


  • Retains its viscosity during the entire oil change interval

  • Wide operating temperature range


A basic oil refined further than a mineral oil and first grade additives ensure excellent protection


  • No foaming

  • Effectively protects against corrosion

  • Protects from oxidation

  • Efficient weathering stop
Notice200 l barrel as mail order
  • ISO VG 46

  • ISO 11158 HV

  • DIN 51524-3 HVLP

  • SS 15 54 34 AV

  • Eaton Vickers I-286-S, M-2950-S