For detailed information, other images and documents, please select individual articles from the following table.
Outdoor use hydraulic oil VG 46
Neste Hydraulic 46 is a high quality hydraulic oil for outdoor use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
VG46 oil complies with HVLP (DIN 51524/3) specifications, which makes it suitable for outdoor use
- However, the viscosity of 46 is thicker than that of 32
- For indoor/outdoor use
The oil is primarily meant for work machines and agriculture
- It keeps the system clean very efficiently by reducing the formation of deposits
- It also ensures good filtration, water separation and quick air separation
Nest Hydraulic 46 has excellent cutting durability
- Retains its viscosity during the entire oil change interval
- Wide operating temperature range
A basic oil refined further than a mineral oil and first grade additives ensure excellent protection
- No foaming
- Effectively protects against corrosion
- Protects from oxidation
- Efficient weathering stop
- ISO VG 46
- ISO 11158 HV
- DIN 51524-3 HVLP
- SS 15 54 34 AV
- Eaton Vickers I-286-S, M-2950-S
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!