Welcome to Würth Finland For trade customers only
Hexalobular-socket cylinder head screw, low head ISO 14580, plain A4-70 stainless steel
Hexalobular-socket cylinder head screw, low head ISO 14580, plain A4-70 stainless steel - 1
Hexalobular-socket cylinder head screw, low head ISO 14580, plain A4-70 stainless steel - 2
Hexalobular-socket cylinder head screw, low head ISO 14580, plain A4-70 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular-socket cylinder head screw, low head ISO 14580, plain A4-70 stainless steel

See product details

Available in 11 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Notice

Increase in assembly productivity



When using hexalobular-socket (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, fasteners with hexalobular sockets are standardised and can be used all over the world