Welcome to Würth Finland For trade customers only
Hexagon head bolt with shank for pressure container construction (PED) ISO 4014, steel 25CrMo4, plain
Hexagon head bolt with shank for pressure container construction (PED) ISO 4014, steel 25CrMo4, plain - 1
Hexagon head bolt with shank for pressure container construction (PED) ISO 4014, steel 25CrMo4, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt with shank for pressure container construction (PED) ISO 4014, steel 25CrMo4, plain

See product details

Available in 12 version
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
Complies with Pressure Equipment Directive 2014/68/EU


  • Ferritic steel 1.7218 in accordance with DIN EN 10269

  • This material meets harmonised standards EN 1515-4, EN 13445-2 and EN 13480-2, and PAS 1057-10

  • Temperature resistance: -60°C to 500°C

  • Tensile strength: 600 MPa to 750 MPa

  • Lot marking on the screw for easier tracking

  • Material abbreviation: KG