Welcome to Würth Finland For trade customers only
Hexagon bolt with thread up to the head ISO 4017, brass, nickel-plated
Hexagon bolt with thread up to the head ISO 4017, brass, nickel-plated - 1
Hexagon bolt with thread up to the head ISO 4017, brass, nickel-plated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with thread up to the head ISO 4017, brass, nickel-plated

See product details

Available in 4 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.