Welcome to Würth Finland For trade customers only
Hexagon bolt with thread up to the head ISO 4017, steel strength class 10.9, zinc flake, silver (ZFSHL)
Hexagon bolt with thread up to the head ISO 4017, steel strength class 10.9, zinc flake, silver (ZFSHL) - 1
Hexagon bolt with thread up to the head ISO 4017, steel strength class 10.9, zinc flake, silver (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with thread up to the head ISO 4017, steel strength class 10.9, zinc flake, silver (ZFSHL)

See product details

Available in 26 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.