- Set screws M5, M6 and M8
- DIN EN ISO 4026 with hexagon socket and truncated cone (previously DIN 913)
- DIN EN ISO 4027 with hexagon socket and flattened tip (previously DIN 914)
- DIN EN ISO 4028 with hexagon socket and pin (previously DIN 915)
Hardness class 45H corresponds to a hardness of 450 HV
Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!