Welcome to Würth Finland For trade customers only
Threaded pin ISO 4027, steel, 45H, plain
Threaded pin ISO 4027, steel, 45H, plain - 1
Threaded pin ISO 4027, steel, 45H, plain - 2
Threaded pin ISO 4027, steel, 45H, plain - 3
Threaded pin ISO 4027, steel, 45H, plain - 4

For detailed information, other images and documents, please select individual articles from the following table.

Threaded pin ISO 4027, steel, 45H, plain

See product details

Available in 59 version
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
Notice

Hardness class 45H corresponds to a hardness of 450 HV



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.