Welcome to Würth Finland For trade customers only
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain - 1
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain - 2
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain - 3
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with pin ISO 4028, steel, 45H, plain

See product details

Available in 48 version
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
Notice

Hardness class 45H corresponds to a hardness of 450 HV



ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.