Welcome to Würth Finland For trade customers only
Hexagon nut for pressure container construction (PED) ISO 4032, steel 25CrMo4, plain
Hexagon nut for pressure container construction (PED) ISO 4032, steel 25CrMo4, plain - 1
Hexagon nut for pressure container construction (PED) ISO 4032, steel 25CrMo4, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut for pressure container construction (PED) ISO 4032, steel 25CrMo4, plain

See product details

Available in 6 version
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
Complies with Pressure Equipment Directive 2014/68/EU


  • Ferritic steel 1.7218 in accordance with DIN EN 10269

  • This material meets harmonised standards EN 1515-4, EN 13445-2 and EN 13480-2, and PAS 1057-10

  • Temperature resistance: -60°C to 500°C

  • Material abbreviation: KG
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.