For detailed information, other images and documents, please select individual articles from the following table.
Countersunk head screw with recessed head, H ISO 7046-2, A4-70 stainless steel, plain
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
ISO 7046-2 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | strength class 5.8 and A4-70 removed | screws of strength class 4.8 are included in ISO 7046-1.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!