Welcome to Würth Finland For trade customers only
Flat washers with large external diameter
Flat washers  with large external diameter  - 1
Flat washers  with large external diameter  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washers with large external diameter

ISO 7093-1 steel hot-dip galvanised 200 HV

See product details

Available in 6 version
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
  • Product grade A

  • Hardness class 200 HV

  • Replaces DIN 9021
NoticeDIN 9021 has been replaced by international standard DIN EN ISO 7093-1. Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021. The wrench sizes of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931. Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO.