Welcome to Würth Finland For trade customers only
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain - 1
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

See product details

Available in 128 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Securing elements, used in a similar way to grooved pins

  • For use as sleeves for bolts/screws, predominantly in applications where significant shearing forces occur

  • Strain on bolts and screws is relieved, allowing smaller sizes to be used

  • 0.2–0.5 mm oversize compared with the nominal diameter guarantees a secure, firm fit

  • Tapered end makes it easier to insert the part into the hole

  • Pins can be removed again without causing damage
Notice

The hole diameter is the same as the nominal diameter (tolerance 12 H).