For detailed information, other images and documents, please select individual articles from the following table.
Ear plugs Isotunes Ultracom Aware
Hearing wireless ear plugs with Bluetooth and detachable boom microphone
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Battery life up to 10 hours
- Up to 24 hours more use time with the charging case
- Fast charging time, 2 hours
- Detachable boom microphone that isolates background noise
- Detachable ear loops
- Bluetooth 5.2
- The environmental listening function (Aware TechonologyTM) with four different sound levels amplifies speech and other sounds and suppresses noise harmful to hearing
- Automatic switch off when the device’s Bluetooth has not been connected for two hours
- Dust and waterproof (IP56 boom microphone attached, IP67 boom microphone detached)
- Siri / Google Voice compatible
- SNR attenuation value 32, volume limited to 79dB
Contents of the delivery
- 1 pair of Ultracomm Aware ear plugs
- 3 pairs (S,M,L) of short ISOtunes TRILOGY foam replacement plugs, 3 pairs of (S,M,L) long ISOtunes TRILOGY foam replacement plugs, and 1 pair of silicone replacement plugs
- USB-C charging cable
- Charging case and carrying strap
Silicone replacement plugs have not been tested and approved for hearing protection. To be used only if hearing protection is not required
Only use a max 5V/1A charger for charging. A high-power charger can damage the product.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!