For detailed information, other images and documents, please select individual articles from the following table.
Industrial wet and dry vacuum cleaner ISS 30-L
Handy and ergonomic universal vacuum with L-certification and semi-automatic filter cleaning
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Dust class: L-certification
Guaranteed dust collection efficiency of 99% in accordance with EN 60335-2-69
Constant suction power and long filter life
Semi-automatic filter cleaning
Storage and mounting option for Würth system cases
Flat container head allows Würth system cases to be attached.
Accessories can be stored on the device and are always ready to use
Integrated storage of the joint nozzle and tool sleeve, flexible hose and power cable storage
Simple and convenient to use
The bayonet and clip connections ensure easy and safe connection of accessories with a nominal width of 35 mm.
Anti-static preparation
The earthed connection means that static charges are dissipated. Sparks and electric shocks are prevented by the use of electrically conductive accessories (sold separately).
- During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.
- Use a PES flat folding filter for wet vacuuming.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Ideal for all general cleaning work, e.g. car vacuuming, floor cleaning and workbench cleaning.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!