Welcome to Würth Finland For trade customers only
Drive anchor TH

For detailed information, other images and documents, please select individual articles from the following table.

Drive anchor TH

For fixing through insulation, retrofit installation.

See product details

Available in 4 version
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
Brick tie is a stainless steel retaining clip used for fixing brickwork


to the frame structure.


As the structure is always a wet space, all fasteners must be made of stainless steel.


A minimum air gap of 30 mm is required.



Drive anchor + lock washer combination ensures the insulation remains fixed to the wall and


the remaining length is bent to bind the brick wall.


Fixed into a 6-mm drill hole with an ASPU hammering peg.


Recommended installation: 4 pcs/m²


Material: Stainless steel