For detailed information, other images and documents, please select individual articles from the following table.
Wet and dry vacuum cleaner, electric MIRKA 1025 L PC EU 230 V
Industrial vacuum cleaner with Push & Clean filter cleaning system and Autostart function
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The Mirka industrial vacuum cleaner 1025 L is powerful, compact and easy to move. The L-classification protects the user from hazardous dusts. The Mirka industrial vacuum cleaner 1025 L has a blow-off function for cleaning hard-to-reach areas.
The container size is 25 L, the container can be easily opened and emptied. A 5 m cable provides optimum flexibility at work. The Push & Clean filter cleaning system enables a longer filter life and better suction. The Autostart function allows the vacuum cleaner to start automatically when a connected machine is switched on.
The Mirka industrial vacuum cleaner 1025 L is suitable for both dry and wet applications (for wet applications, please remove the dust bag).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!