For detailed information, other images and documents, please select individual articles from the following table.
Induction heating unit IEG-1200 Power
For the induction heating of magnetisable metals
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Ideal for heating stuck nuts and screws without using an open flame
- Minimises the risk of burns to people or materials
- Extremely handy to use thanks to optimised ergonomic design
- Customised power settings available. Can also be set to continuous operation
- LED lighting at the front
- Internal ventilation for system cooling
- Quick and easy assembly/disassembly of the coils thanks to patented clamping mechanism
- Extremely heat-resistant coils up to 250°C
Scope of delivery:
1 x IEG — 1200
1 x U-coil — Art. 0702999111
1 x coil Ø 23 — Art. 0702999117
1 x coil Ø 18 — Art. 0702999118
1 x power cable
1 x operating instructions
1 x box
*other coil types available
Rotary switch for customised power settings
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!