For detailed information, other images and documents, please select individual articles from the following table.
Dry vacuum cleaner, electric MIRKA 1230 L PC EU 230 V
Industrial vacuum cleaner with Autostart function and Push&Clean
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
This industrial vacuum cleaner is equipped with a powerful 1200 W motor and a 1-stage turbine that generates 250 mbar of dust extraction at an air flow of 4500 l/min. The industrial vacuum cleaner has an Autostart function and a Push&Clean function.
Larger rollers significantly improve manoeuvrability on uneven floors. Hose and cable storage enables convenient transportation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!