For detailed information, other images and documents, please select individual articles from the following table.
Dry vacuum cleaner, electric Mirka 1242 M AFC EU 230 V
Industrial vacuum cleaner with Autostart function, automatic filter cleaning system and flow sensor
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The Mirka industrial vacuum cleaner 1242 M AFC is equipped with a powerful 1200 W motor and a 1-stage turbine that generates 250 mbar of dust extraction at an air flow of 4500 l/min. The industrial vacuum cleaner has an Autostart function and an automatic filter cleaning function and a flow sensor.
Larger rollers significantly improve manoeuvrability on uneven floors. Hose and cable storage enables convenient transportation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!