Welcome to Würth Finland For trade customers only
Rubber wheel With fixed holder
Rubber wheel With fixed holder - 1
Rubber wheel With fixed holder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rubber wheel With fixed holder

See product details

Available in 3 version
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
  • Ball bearing hub

  • Core made from polyamide 6 (nylon)

  • Outer casing made from vulcanised rubber with high degree of resistance to cracks and wear. Strength: 73 Shore A (±3)

  • Application temperature: -20°C to +70°C
Notice

Not suitable for use in the presence of solvents, hydrocarbons and mineral oils.

Specified dimensions not binding. Subject to technical changes!