Welcome to Würth Finland For trade customers only
Unit transport castor With rotating holder and locking brake
Unit transport castor With rotating holder and locking brake - 1
Unit transport castor With rotating holder and locking brake - 2

For detailed information, other images and documents, please select individual articles from the following table.

Unit transport castor With rotating holder and locking brake

See product details

Available in 3 version
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
  • Injection-moulded polyurethane tyres, polyamide 6 core, stainless steel housing

  • Friction bearing hub

  • Strength: 60±3 Shore D

  • Excellent sliding properties and elasticity, low wheel resistance

  • Good resistance to wear and tear

  • Application temperature: -15°C to +80°C

  • Double ball collar with grease lubrication

  • Stainless steel housing

  • Dust protection ring

  • Suitable for a variety of flooring