Welcome to Würth Finland For trade customers only
Wet and dry vacuum cleaner Attix 961-01-W

For detailed information, other images and documents, please select individual articles from the following table.

Wet and dry vacuum cleaner Attix 961-01-W

An efficient double-motor wet and dry vacuum cleaner for demanding industrial applications, construction sites and repair shops.
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
  • The high-capacity 70-litre tank manufactured from stainless steel minimises the draining time and guarantees long working hours.

  • High suction power and low sound level, 2 motors, combined output 3,000 W

  • Sturdy steel frame

  • Large, washable PET fleece filter, filtering capacity 99.9 %

  • Soft start

  • Antistatic system prevents unpleasant electric shocks and sparks in the suction tube

  • Push&Clean filter cleaning system

  • Delivered with two suction tubes, total length 9 m

1 Year Warranty


on issues of material and production