For detailed information, other images and documents, please select individual articles from the following table.
Wet and dry vacuum cleaner Attix 961-01-W
An efficient double-motor wet and dry vacuum cleaner for demanding industrial applications, construction sites and repair shops.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The high-capacity 70-litre tank manufactured from stainless steel minimises the draining time and guarantees long working hours.
- High suction power and low sound level, 2 motors, combined output 3,000 W
- Sturdy steel frame
- Large, washable PET fleece filter, filtering capacity 99.9 %
- Soft start
- Antistatic system prevents unpleasant electric shocks and sparks in the suction tube
- Push&Clean filter cleaning system
- Delivered with two suction tubes, total length 9 m
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!