Accurate IR temperature measurement, extensive measuring range: –60 to 760°C
8 laser beam measuring pattern
Splash-proof, IP54
A measuring connection for a type K sensor, measuring range: –64 to 1400°C
Clear backlit colour display
OTHER INFORMATION:
- Mean value measuring (AVG)
- Difference measuring (DIF)
- Min./max. measuring (MIN/MAX)
- Adjustable top/bottom limit alarms (Hi/LO Alarm)
- 8 laser beam measuring pattern
- Measuring with a type K sensor
- Clear backlit colour display
- Enclosure IP54 (splashproof)
- Batteries 2 x 1.5 V AAA
- Automatic switch off
- Battery life of 30 hours in continuous use (without laser) or 7 hours with laser
- Two-year warranty
- Dimensions: 176 x 117 x 62 mm, weight 270 g
- Accessories: batteries (2 x 1.5 V AAA), manual (in Finnish)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!