Welcome to Würth Finland For trade customers only
Injector end piece removal set Ford EcoBlue
Injector end piece removal set Ford EcoBlue - 1
Injector end piece removal set Ford EcoBlue - 2
Injector end piece removal set Ford EcoBlue - 3
Injector end piece removal set Ford EcoBlue - 4
Injector end piece removal set Ford EcoBlue - 5

For detailed information, other images and documents, please select individual articles from the following table.

Injector end piece removal set Ford EcoBlue

Contains 11 pieces and provides a robust solution for precision work

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • This tool assortment can be used to remove a stuck injector end piece (nozzle body) from the vehicle injector shaft after a successful/failed removal attempt

  • The feed shaft can be attached to the original M17 x 0.75 female thread. If this threaded part is damaged or torn during the removal process, a new M16 x 1.5 thread can be created in the nozzle body to allow the rest of the injector to be safely removed.

  • The scope of delivery also includes a socket (OEM 303-1690/1) for unscrewing the top part of the injector (main body) from the bottom part of the injector (nozzle body), which is often extremely tight

  • Scope of delivery includes 1x special socket for injector head, 1x feed shaft M18 x 1.5/M17 x 0.75, L=260 mm, 1x feed shaft M18 x 1.5/M16 x 1.5, L=260 mm, 1x screw tap M16 x 1.5, 1x holder for screw tap, 1x L-shaped hex key 3 mm, 1x nozzle extraction tool and 1x magnet
Notice
  • For use as OEM 303-1706

  • Solutions for cleaning the injector shaft and for removing the sealing ring (e.g. art. 1952003115)