For detailed information, other images and documents, please select individual articles from the following table.
Installation tester 1662 FLUKE®
The 1662 puts more power in your hands by quickly and efficiently testing to all local regulations, protecting appliances that may be inadvertently connected to the system under test, and making it easy to share test results over your smartphone.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Measurement functions
- Measurement function
- Voltage & frequency
- Wiring polarity checker, detects broken N wires
- Insulation resistance
- Continuity & resistance
- Measure motor windings with continuity test
- Loop & line resistance
- Prospective earth fault current (PEFC/IK)
- Prospective short-circuit current (PSC/IK)
- RCD switching time
- RCD tripping level (ramp test)
- Measures trip time & current for RCD type A & AC in one test
- RCD variable current
- Automatic RCD test sequence
- Phase sequence indicator
Other features
- On/Off switchable auto-start for RCD & Looptest
- Self-test
- Illuminated display
- Time and date (when used with optional FlukeView software)
Included accessories
- Heavy duty, single input line cord
- Hard case
- Remote control probe
- Zero adapter
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!